DIT DW8756 7" X 3/32" X 7/8" ABRASI

Item #: 0764871

Cat #: DW8756

UPC: 028877441672

Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

DEW DW8756

DeWalt metal notching wheel. Heavy-duty cutting and notching of ferrous metal (steel, carbon pipe, etc). Tack weld removal. Pipe notching.

Also known as: 028877441672, DW8756, DEWDW8756

Features & Benefits

  • High performance aluminum oxide grain for long life and fast cutting
  • High grain concentration for aggressive cutting action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

Diameter: 7 in
Diameter: 7 in