This product has been discontinued.

Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Black 3'
Item #: 0764770
Cat #: 576-135-003RP
UPC: 757120784753
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 3 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 3 ft.
Also known as: 757120784753, 576-135-003RP, QUI576135003RP
Specifications
| Gauge: | 24 AWG |
| Length: | 3 ft |
| Material: | Copper |
| Conductors: | 4 Pair |
| Color: | Black |
| Gauge: | 24 AWG |
| Material: | Copper |
| Color: | Black |
| Length: | 3 ft |
| Conductors: | 4 Pair |