PLATT logo

Smoke Detector, Ionization Sensor, 120V AC

Item #: 0764761
Cat #: 21006374
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.60" Diameter, 1.50" Depth, Color: White. For use with Single or Multiple Stations.

Overview

Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.60" Diameter, 1.50" Depth, Color: White. For use with Single or Multiple Stations.
Also known as: 21006374, KIDI12020

Specifications

Diameter: 5 3/5 in
Type: Ionization, Smoke Detector, Detector
Volts AC: 120
Mounting: Surface
Color: White
Product Depth: 1 1/2 in
Diameter: 5 3/5 in
Volts AC: 120
Color: White
Type: Ionization, Smoke Detector, Detector
Mounting: Surface
Product Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)