Conduit Body With Cover/Gasket, Type: C, Size: 2", Series 35

Item #: 0764692

Cat #: C200MCG

UPC: 786209868961

$ 223.98 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body With Cover/Gasket, Type: C, Size: 2 Inch, Series 35, Material: Malleable Iron/Zinc

Overview

Conduit Body With Cover/Gasket, Type: C, Size: 2 Inch, Series 35, Material: Malleable Iron/Zinc

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 786209868961, C200MCG, THBC200MCG

Specifications

Material: Malleable Iron
Type: Type C
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in
Type: Type C