CF9DD/827/ECO

Item #: 0764669

Cat #: S6714

UPC: 046135206894

Company wide:
0 in stock
Documents & Guides
9 Watt; pin-based Compact Fluorescent; 2700K; 82 CRI; G23-2 base

Overview

9 Watt; pin-based Compact Fluorescent; 2700K; 82 CRI; G23-2 base
Also known as: 046135206894, S6714, SATS6714

Specifications

Lumens: 525
Color Rendering Index (CRI): 82
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin (G23-2)
Lumens: 525
Wattage: 9
Light Technology: CFL
Base: 2-Pin (G23-2)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Dimmable: No