60A GLAND NUT,GRAY DURA V

Item #: 0764661

Cat #: C17076EX

UPC: 708917308164

$ 137.88 EA
Company wide:
0 in stock
Documents & Guides
THB C17076EX 60A GLAND NUT GR

Overview

THB C17076EX 60A GLAND NUT GR
Also known as: 708917308164, C17076EX, THBC17076EX

Specifications

Color: Gray
Amps: 60
Color: Gray
Amps: 60