Medium Porcelain Socket A35 Clip 12"

Item #: 0764620

Cat #: 80-1220

UPC: 045923812200

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket With Snap-In Clip; 12" AWM B/W 150C; Clip Extends 3/4" From Socket; Unglazed; 660W; 250V

Overview

Keyless Porcelain Socket With Snap-In Clip; 12" AWM B/W 150C; Clip Extends 3/4" From Socket; Unglazed; 660W; 250V
Also known as: 045923812200, 80-1220, SAT801220

Specifications

Base: Medium Screw (E26)
Wattage: 660
Volts AC: 250
Material: Porcelain
Base: Medium Screw (E26)
Volts AC: 250
Wattage: 660
Material: Porcelain