24-Hour Time Switch, In-Wall, White

Item #: 0764600

Cat #: KM2ST-2G

UPC: 078275153714

$ 103.71 EA
Company wide:
10 in stock
Documents & Guides
24-Hour Time Switch, In-Wall, SPST, 120V, 20A, 1350W, 1HP, Color: White.

Overview

24-Hour Time Switch, In-Wall, SPST, 120V, 20A, 1350W, 1HP, Color: White.

For installing on circuits up to 20 A, this timer provides automatic 24-hour ON/OFF control of outdoor/indoor lighting, fans, pumps, office equipment and other types of loads.

Also known as: 078275153714, KM2ST-2G, IMTKM2ST2G, Receptacle open

Specifications

Type: Mechanical, SPST, In-Wall
Range: 24 hr
Wattage: 1350
Volts AC: 250
Volt Amps: 3
Amps: 21
Standards: California Proposition 65
Type: Mechanical, SPST, In-Wall
Wattage: 1350
Volt Amps: 3
Standards: California Proposition 65
Range: 24 hr
Volts AC: 250
Amps: 21