Pvc Entrance Cap For Rigid, Imc, Emt, Rigid Pvc. Trade Size 3"

Item #: 0764586

Cat #: PVC109

UPC: 018997125132

$ 123.11 EA
Company wide:
11 in stock
Documents & Guides
Pvc Entrance Cap For Rigid, Imc, Emt, Rigid Pvc. Trade Size 3", 3-1/2" And 4". Mast Size 3", 3-1/2" And 4". Wire Holes Two At 1.4 And One At 1.25.

Overview

Pvc Entrance Cap For Rigid, Imc, Emt, Rigid Pvc. Trade Size 3", 3-1/2" And 4". Mast Size 3", 3-1/2" And 4". Wire Holes Two At 1.4 And One At 1.25.

Whatever your entrance cap needs, Arlington has one that fits the bill. We have two new sizes in our line of PVC Entrance Caps! In addition to the 1/2" to 2" trade sizes, we now offer a 2-1/2" cap and the combo 3" - 3-1/2" - 4". As for clamp-on styles, we offer 1/2" to 4" caps to fit rigid, EMT and PVC. PVC109, our new combo style is the same size as a 3" to 4" metal entrance cap, but it costs the same as a 3" PVC cap. It saves money and the hassle of stocking extra inventory because it works on three conduit sizes – 3", 3-1/2" and 4". Priced as a 3", the (supplied) adapter sleeves allow the 4" size to fit a 3" or 3-1/2" conduit.

Also known as: 018997125132, PVC109, ARLPVC109

Specifications

Diameter: 3 in, 4 in
Material: PVC
Size: 3
Diameter: 3 in, 4 in
Size: 3
Material: PVC