1" Blue EMT Conduit, 10' Length

Item #: 0764560

Cat #: 1EMTBLUE

UPC: 980010021137

$ 2.51 FT
Company wide:
7,960 in stock
Documents & Guides
1 Inch Blue EMT Conduit, Steel, 10 Foot Length

Overview

1 Inch Blue EMT Conduit, Steel, 10 Foot Length

EMT is also called "thin-wall" conduit because it is thin and lightweight, especially compared to RMC. EMT is rigid but can be bent with a simple tool called a conduit bender. EMT is installed with couplings and fittings that are secured with setscrew or compression-type fasteners.

Also known as: 980010021137, 1EMTBLUE

Specifications

Diameter: 1 in
Material: Steel
Length: 10 ft
Diameter: 1 in
Length: 10 ft
Material: Steel