Breaker, 50A, 3P, 240V, 125VDC, Type ED, 65 kAIC

Item #: 0764509

Cat #: ED3050

UPC: 782116349036

$ 2042.91 EA
Company wide:
0 in stock
50 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

50 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 782116349036, ED3050, CUTED3050

Specifications

Mounting: Panel
Poles: 3
Volts DC: 125
Volts AC: 240
Amps: 50
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Amps: 50
Poles: 3
Volts AC: 240
Interrupt Rating AC: 65 kA