$ 3423.18 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Liquidtight Flexible Conduit Connector, Type Straight Male, Trade Size 6 Inch, Material Zinc Electroplated Malleable Iron Body/Nut, Zinc Electroplated Steel Ferrule, Used On Flexible Metallic Liquidtight Conduit, Applicable Standard Federal Specification WF-406E, NEMA, Size 8-5/8 Inch Dia
Overview
Liquidtight Flexible Conduit Connector, Type Straight Male, Trade Size 6 Inch, Material Zinc Electroplated Malleable Iron Body/Nut, Zinc Electroplated Steel Ferrule, Used On Flexible Metallic Liquidtight Conduit, Applicable Standard Federal Specification WF-406E, NEMA, Size 8-5/8 Inch Dia
Also known as: 783126618143, 4Q600, OZG4Q600
Specifications
No Specifications Available