
Conduit Body, Type: LL, FM7, Size: 3/4", PVC Coated Iron
Item #: 0764491
Cat #: PV0700LL27
UPC: 847656071967
$ 147.78 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: LL, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Overview
Conduit Body, Type: LL, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656071967, PV0700LL27, CLBPV0700LL27
Specifications
| Diameter: | 3/4 in |
| Family / Style: | Form 7 |
| Material: | PVC Coated Malleable Iron |
| Diameter: | 3/4 in |
| Material: | PVC Coated Malleable Iron |
| Family / Style: | Form 7 |