Equivelant Lamp

Item #: 0764404
Cat #: UMH-400WW/HOR/T15
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
USHIO 5001409 EQUALS UMH-400 -WW/HOR/T15 EQUIVELANT LAMP.

Overview

USHIO 5001409 EQUALS UMH-400 -WW/HOR/T15 EQUIVELANT LAMP.
Also known as: UMH-400WW/HOR/T15, USHUMH400WWHORT15

Specifications

Lumens: 38000
Shape: T15 (Tubular)
Wattage: 400
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Color Temperature: 3200 (Warm White)
Light Technology: HID
Lumens: 38000
Wattage: 400
Color Rendering Index (CRI): 65
Light Technology: HID
Shape: T15 (Tubular)
Base: Mogul Screw (E39)
Color Temperature: 3200 (Warm White)

Customer Reviews

No reviews for this product
(0)