
R-K Electronics CCB-115A-2-15S
Item #: 0764392
Cat #: CCB-115A-2-15S
UPC: 741660060477
$ 160.00 EA
Company wide:
0
in stock
Documents & Guides
R-K CCB-115A-2-15S
Overview
R-K CCB-115A-2-15S
Also known as: 741660060477, CCB-115A-2-15S, RNKCCB115A215S
Features & Benefits
- Narrow design accommodates 12-inch (300-mm) deep cabinets
- Advanced Corrosion Protection Level 1 (ACP L1) Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
- Attractive industrial design with minimal use of visible fasteners
- Advanced Corrosion Protection Level 2 (ACP L2) Protection Includes: Everything that was coated in ACP L1, plus protective coatings applied to the evaporator (interior facing) side and an additional wrap around the thermostat
- SpectraCool Narrow Indoor/Outdoor ACs provide space-saving solution on low-depth cabinets. This SpectraCool Narrow Indoor/Outdoor AC with RAC, N280416G060 item is rated 4000 BTU 115V with material of Steel color Lt Gray.
- Outdoor model operating temperature range from -40 F/-40 C to 131 F/55 C (125 F/52 C on N28 Series)
- Reliable mechanical thermostat on enclosure side of the unit; indoor air conditioner models include digital display on ambient side
- Energy efficient rotary compressor on N36 and N43 models
- Dust-resistant condenser coil allows the unit to be run filterless in most applications
- Galvanized sheet-metal cover for rugged factory and outdoor environments
Specifications
No Specifications Available