10' Square Steel Pole for Ground Mounting

Item #: 0764388

Cat #: PS4-11-10D2

UPC: 019813013435

$ 751.64 EA
Company wide:
0 in stock
Documents & Guides
10 Ft. Square Steel Pole Drilled for 2 Area Lights At 180 Degrees, Pole Caps, Base Covers & Bolts Sold Separately

Overview

10 Ft. Square Steel Pole Drilled for 2 Area Lights At 180 Degrees, Pole Caps, Base Covers & Bolts Sold Separately

Parking facilities demand a great deal of focus on safety. From walkways and entrances to expansive lots and perimeters, maintaining the proper level of lighting is crucial. LED fixtures can help, while drastically lowering your energy costs. Explore our vast outdoor collection for those that suit your facility’s needs.

Also known as: 019813013435, PS4-11-10D2, RABPS41110D2

Specifications

Material: Steel
Length: 10 ft
Color: Bronze
Material: Steel
Color: Bronze
Length: 10 ft