Disk Light, Xenon, 54W, 12V, Brushed Nickel

Item #: 0764375
Cat #: 9889-962
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Disk Light, Xenon, 54 Watt, 12 Volt, Brushed Nickel

Overview

Disk Light, Xenon, 54 Watt, 12 Volt, Brushed Nickel
Also known as: 9889-962, SEA9889962

Specifications

Wattage: 54
Color: Brushed Nickel
Light Technology: LED
Wattage: 54
Light Technology: LED
Color: Brushed Nickel

Customer Reviews

No reviews for this product
(0)