Pcord Os1 Sc-sc 2m

Item #: 0764332

Cat #: UPDSC-S02

UPC: 078477588772

$ 29.92 EA
Company wide:
0 in stock
Documents & Guides
LEV UPDSC-S02 DPLX SM SC-SC 2M FIBER JUMPER

Overview

LEV UPDSC-S02 DPLX SM SC-SC 2M FIBER JUMPER

Fiber Optic Cable Assembly, UPC Polish, OFNR Rated, Duplex Cable SC-SC Connectors, Singlemode 2m (9.8')

Also known as: 078477588772, UPDSC-S02, LEVUPDSCS02

Specifications

Length: 2 m
Length: 2 m