C-h Hfddc2070l Molded Cs Cb 2p 70a

Item #: 0764320

Cat #: HFDDC2070L

UPC: 786679063354

$ 2709.03 EA
Company wide:
0 in stock
Direct Current, Series C, F-frame Molded Case Circuit Breaker, Type Hfddc, 2-pole, 70 Amp, 250 Vdc, Thermal-magnetic Trip

Overview

Direct Current, Series C, F-frame Molded Case Circuit Breaker, Type Hfddc, 2-pole, 70 Amp, 250 Vdc, Thermal-magnetic Trip
Also known as: 786679063354, HFDDC2070L, CUTHFDDC2070L

Specifications

Mounting: Panel
Poles: 2
Amps: 70
Volts DC: 600
Interrupt Rating AC: 42 kA
Mounting: Panel
Amps: 70
Interrupt Rating AC: 42 kA
Poles: 2
Volts DC: 600