HFD-DC BREAKER - LINE & LOAD TERMINALS

Item #: 0764318

Cat #: HFDDC2020L

UPC: 786679063279

$ 1965.06 EA
Company wide:
0 in stock
Documents & Guides
Eaton Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 20A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Line and load, Vdc

Overview

Eaton Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 20A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Line and load, Vdc

Expect more from the Eaton PVGard Solar Molded Case Circuit Breaker. Experience the unparalleled quality of protection and switches that can be applied to grounded or ungrounded systems, and meets higher voltage and lower fault current levels of solar systems. Choose the breaker that has been tested to withstand extreme ambient conditions. Eaton's PVGard breakers are UL489B listed and offer both 80 and 100% rated options for design flexibility and cost savings.

Also known as: 786679063279, HFDDC2020L, CUTHFDDC2020L

Specifications

Mounting: Panel
Poles: 2
Volts DC: 600
Amps: 20
Interrupt Rating AC: 42 kA
Mounting: Panel
Volts DC: 600
Interrupt Rating AC: 42 kA
Poles: 2
Amps: 20