65W BR30 Incandescent Lamp, Coated, Frosted

Item #: 0764312
Cat #: S4887
UPC: 045923048876
Call for price
Company wide:
0 in stock
65 Watt BR30 Incandescent; Frost; 2000 Average rated hours; 480 Lumens; Medium Base; 120 Volt; Shatter Proof

Overview

65 Watt BR30 Incandescent; Frost; 2000 Average rated hours; 480 Lumens; Medium Base; 120 Volt; Shatter Proof
Also known as: 045923048876, S4887, SATS4887

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Wattage: 65
Lumens: 480
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Shape: BR30 (Blown Reflector)
Type: Shatterproof
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Lumens: 480
Color Temperature: 2700 (Warm White)
Type: Shatterproof
Light Technology: Incandescent
Volts AC: 120
Wattage: 65
Color Rendering Index (CRI): 100
Shape: BR30 (Blown Reflector)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)