#10 AWG MTW WHITE

Item #: 0764308

Cat #: L710ST02

UPC:

Company wide:
0 in stock
Documents & Guides
#10 AWG MTW WHITE

Overview

#10 AWG MTW WHITE
Also known as: L710ST02, OMNL710ST02

Specifications

Gauge: 10 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Volts AC: 600
Material: Copper
Stranding: Stranded