Ac Side 230v 50/60hz 4000btu

Item #: 0764289

Cat #: T290426G100

UPC: 783510162979

Company wide:
0 in stock
Documents & Guides
Air Conditioner, Side Mounting 230v 50/60hz, Type 4, Bulletin Mcl (mclean Air Conditioners), Size/dims: 4000 Btu, Material/finish: Galv/ltgray

Overview

Air Conditioner, Side Mounting 230v 50/60hz, Type 4, Bulletin Mcl (mclean Air Conditioners), Size/dims: 4000 Btu, Material/finish: Galv/ltgray

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510162979, T290426G100, HOFT290426G100

Specifications

Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Steel