HangerMate Vertical Mount Screw for Steel, 1/4" Rod, 0.06"–0.25" Flange

Item #: 0764278

Cat #: HMZG160

UPC: 782856513544

$ 4.24 EA
Company wide:
0 in stock
Documents & Guides
HangerMate®, Vertical Mount Screw For Steel, Rod: 1/4 Inch, Flange: 0.06 - 0.25 Inch, Material/Finish: Steel/Galvanized

Overview

HangerMate®, Vertical Mount Screw For Steel, Rod: 1/4 Inch, Flange: 0.06 - 0.25 Inch, Material/Finish: Steel/Galvanized

Cleverly designed attachments for threaded rod hanging.

Also known as: 782856513544, HMZG160, CDYHMZG160

Features & Benefits

  • Convenient design allows fast and easy installation
  • Eliminates the need for labor-intensive operations, such as pre-punching or drilling of steel components
  • Only one driver needed for all anchor sizes
  • Tapped head permits in-line mounting of threaded rod systems

Specifications

Diameter: 0.250 in
Length: 1 in
Material: Steel
Finish: Electrogalvanized
Diameter: 0.250 in
Material: Steel
Length: 1 in
Finish: Electrogalvanized