1
more

$ 21.89 EA
Company wide:
0
in stock
Documents & Guides
Trapnut Strut Fastener, Size: 1/2 Inch, Material: Steel, Finish: Electro Galvanized, For Use With Kindorf Channels.
Overview
Trapnut Strut Fastener, Size: 1/2 Inch, Material: Steel, Finish: Electro Galvanized, For Use With Kindorf Channels.
The unique scissor action of the Trapnut Strut Fastener closes at any desired position on the threaded rod. Once closed, precision threads trap the threaded rod for a sturdy hold that can be adjusted up or down for fine-tune positioning. While the versatile Trapnut has a locking pin that holds it in the desired position, it can also be removed and reused. Unlike a Hex Nut, there is no need to thread the Trapnut from either end of the rod, saving valuable time on the job.
Also known as: 785991044188, H 122 1/2 EG, KINH12212EG
Specifications
| Material: | Steel |
| Size: | 1/2 in |
| Material: | Steel |
| Size: | 1/2 in |