Mounting Pan For ACSEW Cast Control Center, 42 x 48 x 10"

Item #: 0764222

Cat #: AZ2424810

UPC: 781381902571

$ 805.87 EA
Company wide:
0 in stock
Documents & Guides
Mounting Pan For ACSEW Cast Control Center, 42 x 48 x 10 Inch, Aluminum

Overview

Mounting Pan For ACSEW Cast Control Center, 42 x 48 x 10 Inch, Aluminum
Also known as: 781381902571, AZ2424810, APPAZ2424810

Specifications

Height: 42 in
Depth: 10 in
Width: 48 in
Height: 42 in
Width: 48 in
Depth: 10 in