Conduit Bushing, Insulating, Size: 6", Material: Non-Metallic

Item #: 0764149

Cat #: BU 512

UPC: 785991404722

$ 198.72 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, Size: 6 Inch, Material: Non-Metallic, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, Size: 6 Inch, Material: Non-Metallic, For Use With Rigid/IMC Conduit
Also known as: 785991404722, BU 512, THBBU512

Specifications

Material: Non-Metallic
Diameter: 6 in
Material: Non-Metallic
Diameter: 6 in