Conduit Bushing, Insulating, Size: 5", Material: Non-Metallic

Item #: 0764144

Cat #: BU 511

UPC: 785991404708

$ 77.46 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, Size: 5 Inch, Material: Non-Metallic, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, Size: 5 Inch, Material: Non-Metallic, For Use With Rigid/IMC Conduit
Also known as: 785991404708, BU 511, THBBU511

Specifications

Diameter: 5 in
Material: Non-Metallic
Diameter: 5 in
Material: Non-Metallic