375w 277v Radiant Ceiling Panel

Item #: 0764044

Cat #: CP703

UPC: 686334458825

$ 490.78 EA
Company wide:
0 in stock
Documents & Guides
Tpi Cp703 375w 277v Radiant C

Overview

Tpi Cp703 375w 277v Radiant C
Also known as: 686334458825, CP703, TPICP703

Specifications

Wattage: 375
Volts AC: 277
Mounting: Surface, T-Bar
Standards: California Proposition 65
Type: Ceiling Panel
Wattage: 375
Mounting: Surface, T-Bar
Type: Ceiling Panel
Volts AC: 277
Standards: California Proposition 65