Pressure Compensation, 2.36x2.36x1.46, Lt Gray, Plastic
Item #: 0764016
Cat #: APCDABS
UPC: 783510164560
$ 106.53 EA
Company wide:
0
in stock
Documents & Guides
Pressure compensation devices provide IP66 protection in applications requiring pressure equalization. This Pressure Compensation, APCDABS item measures 2.36x2.36x1.46 inches with a material of Plastic colored Lt Gray.
Overview
Pressure compensation devices provide IP66 protection in applications requiring pressure equalization. This Pressure Compensation, APCDABS item measures 2.36x2.36x1.46 inches with a material of Plastic colored Lt Gray.
Pressure differentials in a tightly sealed enclosure result from heat generated by electrical and electronic equipment within the enclosure and fluctuations of outside ambient temperature. Pressure compensation devices provide IP66 protection in applications requiring slow pressure equalization. For optimal performance, install two plugs diagonally to each other.
Also known as: 783510164560, APCDABS, HOFAPCDABS
Features & Benefits
- Air permeability = 42 cubic feet/hour (1,200 liters/hour) at a pressure difference of min. 70 mbar
- Easy installation: drill one 1.60-inch (41-mm) diameter hole
- Sealing gasket (Nitrile Buna-N Rubber)
- Semipermeable membrane inside the plug to filter moisture and dust
- Mounting thread M40 with union nut
Specifications
| Mounting: | Panel |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Plastic |
| Type: | Pressure Compsenation Devicec |
| Diameter: | 2.360 in |
| Height: | 1.460 in |
| Mounting: | Panel |
| Material: | Plastic |
| Diameter: | 2.360 in |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Pressure Compsenation Devicec |
| Height: | 1.460 in |