Ring Terminal, 6 AWG, 5/16" Stud, 20/Box

Item #: 0763807

Cat #: 83-0531

UPC: 783250489664

$ 1.56 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
IDEAL, Ring Terminal, Bare Ring, Cable Size: 4 AWG, Stud Size: 5/16 IN, Number Of Holes: 1, Insulation: Material: Tin Plated Brass

Overview

IDEAL, Ring Terminal, Bare Ring, Cable Size: 4 AWG, Stud Size: 5/16 IN, Number Of Holes: 1, Insulation: Material: Tin Plated Brass
Also known as: 783250489664, 83-0531, IDE830531

Specifications

Standards: California Proposition 65
Standards: California Proposition 65