23W Mini CFL Lamp, 41K (3PK)

Item #: 0763794
Cat #: S6275
UPC: 045923062759
$ 10.79 EA
Company wide:
1 in stock
Documents & Guides
23 Watt; Mini Spiral Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt; 3-pack *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

23 Watt; Mini Spiral Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt; 3-pack *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923062759, S6275, SATS6275

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1600
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Wattage: 23
Volts AC: 120
Light Technology: CFL
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1600
Dimmable: No

Customer Reviews

No reviews for this product
(0)