Conduit Bushing, Size: 2", Material: Iron/Zinc

Item #: 0763782

Cat #: BU 406

UPC: 785991404104

$ 24.05 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Size: 2 Inch, Material: Iron/Zinc, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Size: 2 Inch, Material: Iron/Zinc, For Use With Rigid/IMC Conduit
Also known as: 785991404104, BU 406, THBBU406

Specifications

Material: Iron
Diameter: 2 in
Insulation: Non-Insulated
Material: Iron
Insulation: Non-Insulated
Diameter: 2 in