Switchboard Wire, Type SIS, 14 AWG, Tin Plated Copper, Gray

Item #: 0763764

Cat #: C8140106

UPC:

Company wide:
0 in stock
Documents & Guides
Switchboard Wire, Type SIS, 14 AWG, Tin Plated Copper, Gray, 600 Volts

Overview

Switchboard Wire, Type SIS, 14 AWG, Tin Plated Copper, Gray, 600 Volts

Switchboard wiring, industrial control panel and other types of control apparatus.

Also known as: C8140106, OMNC8140106

Specifications

Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Color: Gray
Conductors: 1
Stranding: Stranded