Power Terminal Block, Type: D35/27.FF

Item #: 0763710

Cat #: 019000120

UPC: 662019964034

$ 20.25 EA
Company wide:
0 in stock
Documents & Guides
Power Terminal Block. 2 Studs M6. Type: D35/27.FF. Color: Gray. 600V/125A. Size: 35 mm Block, 27 mm Spacing. DIN 3 with bistable foot and base mounting. Wire Size: 14 - 2 AWG.

Overview

Power Terminal Block. 2 Studs M6. Type: D35/27.FF. Color: Gray. 600V/125A. Size: 35 mm Block, 27 mm Spacing. DIN 3 with bistable foot and base mounting. Wire Size: 14 - 2 AWG.
Also known as: 662019964034, 019000120, ENT1SNA190001R2000

Specifications

Type: Terminal Block, Power Block
Amps: 125
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Type: Terminal Block, Power Block
Mounting: DIN Rail
Family / Style: Entrelec
Amps: 125
Color: Gray