0.500 In X 0.750 In (12.70 Mm X 19.05 Mm)

Item #: 0763706

Cat #: THT-68-499-10

UPC: 662820305422

$ 486.99 EA
Company wide:
0 in stock
Documents & Guides
0.500 In X 0.750 In (12.70 Mm X 19.05 Mm)

Overview

0.500 In X 0.750 In (12.70 Mm X 19.05 Mm)

Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

Also known as: 662820305422, THT-68-499-10, BRATHT6849910

Specifications

Color: White
Color: White