Latch Kit, Comline, Padlock

Item #: 0763697

Cat #: EPL4

UPC: 783510374099

$ 108.80 EA
Company wide:
0 in stock
Latch Kit, Comline, Padlock, Bulletin Dcomy (comline? Wallmount Enclosure Accessories), Material/Finish: Cast Zinc, Kit Includes Handle and Mounting Hardware, Use With: AccessPlus II, L-Box, D-Box, ComLine, ProTek

Overview

Latch Kit, Comline, Padlock, Bulletin Dcomy (comline? Wallmount Enclosure Accessories), Material/Finish: Cast Zinc, Kit Includes Handle and Mounting Hardware, Use With: AccessPlus II, L-Box, D-Box, ComLine, ProTek

Handle Options can be padlocked for added security. Kit includes handle and mounting hardware. Install using existing enclosure cam.

Also known as: 783510374099, EPL4, HOFEPL4

Features & Benefits

  • The ComLine Handle Options provide locking mechanisms for added enclosure security
  • They can be padlocked for added security
  • The kit includes the handle and mounting hardware
  • It should be installed using the existing enclosure cam

Specifications

Color: Black
Finish: Textured
Weight: 0.480 lb
Color: Black
Weight: 0.480 lb
Finish: Textured