C-h Dh265nrk Safety Switch

Item #: 0763688

Cat #: DH265NRK

UPC: 786685176994

$ 6576.16 EA
Company wide:
0 in stock
C-H DH265NRK SAFETY SWITCH

Overview

C-H DH265NRK SAFETY SWITCH
Also known as: 786685176994, DH265NRK, CUTDH265NRK

Specifications

Poles: 2
Amps: 400
Volts DC: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts DC: 600
Volts AC: 600
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 3R