Breaker, 30A, 3P, 277/480V, Type GHB, 10 kAIC, Bolt On, Shunt Trip

Item #: 0763677

Cat #: GHB3030S1

UPC: 786679010303

$ 3105.27 EA
Company wide:
0 in stock
30 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type GHB, Quicklag, Bolt-On, 10 kAIC, 277/480 Volt AC, 125/250 Volt DC, Includes Shunt Trip: 120 Volt AC

Overview

30 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type GHB, Quicklag, Bolt-On, 10 kAIC, 277/480 Volt AC, 125/250 Volt DC, Includes Shunt Trip: 120 Volt AC
Also known as: 786679010303, GHB3030S1, CUTGHB3030S1

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 30
Interrupt Rating AC: 14 kA