1
more

Mechanical Lug, Type: BTC, 1-Hole Offset, 6 - 14 AWG, Copper
Item #: 0763654
Cat #: BTC0614
UPC: 783786611317
$ 6.05 EA
Company wide:
0
in stock
Documents & Guides
Mechanical Lug, Type: BTC, 1-Hole Offset, 6 - 14 AWG, Material: Copper
Overview
Mechanical Lug, Type: BTC, 1-Hole Offset, 6 - 14 AWG, Material: Copper
Blackburn® cast, forged or formed mechanical connections, produced in economical copper and dual-rated aluminum, provide unequaled variety with a large variety of UL and CSA certified solutions for your electrical interface needs.
Also known as: 783786611317, BTC0614, THBBTC0614
Specifications
| Material: | Copper |
| Material: | Copper |