Appliance Light T7

Item #: 0763638

Cat #: 15T7N-120V

UPC:

Company wide:
0 in stock
Documents & Guides
Generic 15T7N , 15 WATT, 120V, 108 LM, 0.875 IN Diameter, 2.25 IN Length, Intermediate Screw (E17) Base

Overview

Generic 15T7N , 15 WATT, 120V, 108 LM, 0.875 IN Diameter, 2.25 IN Length, Intermediate Screw (E17) Base
Also known as: 15T7N-120V, CND15T7N120V

Specifications

Lumens: 108
Color: Clear
Type: Miniature
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Shape: T7 (Tubular)
Light Technology: Incandescent
Lumens: 108
Type: Miniature
Wattage: 15
Base: Intermediate Screw (E17)
Shape: T7 (Tubular)
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent