
90 deg Angle Fitting, 3 Holes, 3-1/2 IN L x 1-5/8 IN W x 1/4 IN THK
Item #: 0763596
Cat #: AB204
UPC: 616013258453
$ 8.42 EA
Company wide:
0
in stock
Documents & Guides
90 deg Angle Fitting, 3 Holes, 3-1/2 IN L x 1-5/8 IN W x 1/4 IN THK, Steel
Overview
90 deg Angle Fitting, 3 Holes, 3-1/2 IN L x 1-5/8 IN W x 1/4 IN THK, Steel
Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.
Also known as: 616013258453, AB204, SUPAB204
Specifications
| Mounting: | 3-Hole |
| Color: | Gold |
| Material: | Steel |
| Mounting: | 3-Hole |
| Material: | Steel |
| Color: | Gold |