Interval Timer, 15 Minute, No Hold, 20 A, 125 VAC

Item #: 0763497

Cat #: C515M

UPC: 786261155016

$ 80.76 EA
Company wide:
0 in stock
Documents & Guides
Interval Timer, 15 Minute, No Hold, 20 Amp, 125 Volt AC, Metal Wallplate

Overview

Interval Timer, 15 Minute, No Hold, 20 Amp, 125 Volt AC, Metal Wallplate

Tork 15 Min Twist Timer No Hold - Metal Wallplate APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: Brushed-metal aluminum. VARIABLE TIMING: Twist knob for time ON setting up to 15 minutes HOLD FEATURE: No Hold on this model. EASY SET : No adjustments. Just wire and go, EASY WIRING: No neutral required. Great for retrofit, Use as single or in multi-gang box with no de-rating. SWITCH TYPE: SPST WALL PLATE: Includes real metal wall plate with screw mounting, to add extra security for commercial applications.  CONTACT RATINGS: VOLTAGE: 125/250/277VAC 50/60Hz RESISTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A INDUCTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A TUNGSTEN: 125 VAC Rating: 7A MOTOR: 125VAC Rating: 1HP 250VAC Rating: 2HP

Also known as: 786261155016, C515M, TRKC515M

Specifications

Type: Spring Wound, SPST, In-Wall
Amps: 10, 7, 20
Color: Aluminum
Range: 15 min
Volts AC Range: 125 - 277
Type: Spring Wound, SPST, In-Wall
Color: Aluminum
Volts AC Range: 125 - 277
Amps: 10, 7, 20
Range: 15 min