Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21828

Item #: 0763494
Cat #: S3784
UPC: 045923037849
Call for price
Company wide:
0 in stock
Documents & Guides
60 Watt B10 Incandescent; Clear; 1500 Average rated hours; 672 Lumens; Candelabra Base; 120 Volt; 2-Card

Overview

60 Watt B10 Incandescent; Clear; 1500 Average rated hours; 672 Lumens; Candelabra Base; 120 Volt; 2-Card
Also known as: 045923037849, S3784, SATS3784

Specifications

Lumens: 672
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: B10 (Blunt Tip)
Wattage: 60
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 672
Color Rendering Index (CRI): 100
Wattage: 60
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Shape: B10 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)