Rigid Strut Strap, Diameter: 3"

Item #: 0763474

Cat #: 702-3-AL

UPC: 616013141274

$ 56.55 EA
Company wide:
9 in stock
Documents & Guides
Rigid Strut Strap, Diameter: 3 Inch, Material: Aluminum.

Overview

Rigid Strut Strap, Diameter: 3 Inch, Material: Aluminum.
Also known as: 616013141274, 702-3-AL, SUP7023AL

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum