3-Way Watt EL/mDT 2700K CFL

Item #: 0763461
Cat #: 211938
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Compact Fluorescent 3-Way Lamp, 11/23/34W, Bulb: EL/mdT (Twist), Base: Medium Screw (E26), Lumens: 700/1500/2200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 21193-8* 50;100;150W Equivalent.

Overview

Compact Fluorescent 3-Way Lamp, 11/23/34W, Bulb: EL/mdT (Twist), Base: Medium Screw (E26), Lumens: 700/1500/2200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 21193-8* 50;100;150W Equivalent.
Also known as: 211938, PHIEL3W112334

Specifications

Type: 3-Way
Wattage: 34, 23, 11
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1500, 2200, 700
Volts AC: 120
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Type: 3-Way
Base: Medium Screw (E26)
Lumens: 1500, 2200, 700
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Wattage: 34, 23, 11
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)