
30A Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250V
Item #: 0763326
Cat #: AGC-30-R
UPC: 051712655187
$ 1.06 EA
Company wide:
1,129
in stock
Documents & Guides
30 Amp Fast-Acting Fuse, Glass Tube, Electronic Fuse, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated, Brass Endcaps, RoHS
Overview
30 Amp Fast-Acting Fuse, Glass Tube, Electronic Fuse, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated, Brass Endcaps, RoHS
Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.
Also known as: 051712655187, AGC-30-R, BUSAGC30R
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Amps: | 30 |
| Material: | Glass |
| Volts AC: | 32 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 1 kA |
| Interrupt Rating AC: | 1 kA |
| Length: | 1 1/4 in |
| Diameter: | 1/4 in |
| Material: | Glass |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 1 kA |
| Speed: | Fast Acting |
| Amps: | 30 |
| Volts AC: | 32 |
| Interrupt Rating DC: | 1 kA |