0.125A Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 0763318

Cat #: MDL-1/8-R

UPC: 051712652124

$ 5.31 EA
Company wide:
25 in stock
Documents & Guides
Fuse, 1/8 Amp, Time-Delay, Rejection, Glass, 1/4 Inch x 1-1/4 Inch, 250 Volt AC, RoHS

Overview

Fuse, 1/8 Amp, Time-Delay, Rejection, Glass, 1/4 Inch x 1-1/4 Inch, 250 Volt AC, RoHS
Also known as: 051712652124, MDL-1/8-R, BUSMDL18R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Material: Glass
Amps: 0.125
Volts AC: 250
Type: Electronic
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Amps: 0.125
Type: Electronic
Length: 1.250 in