10A Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V

Item #: 0763317

Cat #: MDA-10-R

UPC: 051712645188

$ 3.73 EA
Company wide:
629 in stock
Documents & Guides
Fuse, 10 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS

Overview

Fuse, 10 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS

The Eaton Bussmann small dimension, time-delay fuses feature nickel-plated brass end caps and a ceramic body that allows for higher amp/volt rating combinations.

Also known as: 051712645188, MDA-10-R, BUSMDA10R

Specifications

Material: Ceramic
Amps: 10
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Material: Ceramic
Diameter: 0.250 in
Volts AC: 250
Length: 1.250 in
Amps: 10
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating AC: 10 kA