3A Low-Break Fast-Acting Fuse W/ Nickel Plated Brass Caps, 250V

Item #: 0763315

Cat #: GMA-3-R

UPC: 051712647946

$ 1.94 EA
Company wide:
448 in stock
Documents & Guides
Low Breaking Fast Acting Fuse W/ Nickel Plated Brass Caps, 3 A, 250 V, 100 A, 10 kA, Cylindrical Body

Overview

Low Breaking Fast Acting Fuse W/ Nickel Plated Brass Caps, 3 A, 250 V, 100 A, 10 kA, Cylindrical Body

Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.

Also known as: 051712647946, GMA-3-R, BUSGMA3R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Amps: 3
Mounting: Cartridge
Volts AC: 125
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Length: 20 mm
Amps: 3
Volts AC: 125
Diameter: 5 mm
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA